Learn More
Description
Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity and tactile sensitivity. Recommended for ISO Class 5 or higher cleanroom environments.
- Latex-free glove with the dexterity and sensitivity of latex
- Recommended for ISO Class 5 or higher cleanrooms
- Static dissipative in use
- Textured fingertips
- Beaded cuff
- Non-sterile, powder free
- Ambidextrous with high tack/grip
- Applications: Semiconductor, medical device, flat panel display, pharmaceutical, disk drive manufacturing and electronics
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Gray |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 3.1 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.