Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimwipes™ Lens Cleaning Stations

Catalog No. 19171153 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Description:
Cleaning Station
Lens Cleaning Station
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-171-153 Cleaning Station
17-228B Lens Cleaning Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-171-153 Supplier Kimberly-Clark Professional™ Supplier No. 34623

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Wipers and 8 oz. (237mL) of cleaner.

Use anywhere glasses or safety lenses are worn.

Use anywhere glasses or safety lenses are worn

  • Handy one-at-a-time 4.50 × 8.50 in. (11 × 22cm) wipers won't scratch glass or plastic lenses when used wet
  • Silicone-free, antistatic, antifog cleaning solution removes dirt quickly and easily

 

Specifications

Dimensions (L x W) 4.4 x 8.4 in. (11.1 x 21.3 cm)
Certifications/Compliance OSHA
Description Cleaning Station
Product Type Cleaning station
For Use With (Application) Use anywhere glasses or safety lenses are worn
Includes Wipers and 8 oz. (237mL) of anti-fog, anti-static cleaning solution
No. per Case 2240/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.