Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica HMC Europe Vertical Autoclave Baskets

Catalog No. 08451404 Shop All Kinematica Products
Change view
Click to view available options
Model:
Long basket with closed bottom
Wire mesh basket
Wire mesh basket with bottom
Dimensions (Dia. x H):
338 x 235 mm
345 x 220 mm
345 x 455 mm
Capacity (Metric):
80 L (Total), 50 L (Nominal)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (Dia. x H) Capacity (Metric)
08-451-404 Wire mesh basket with bottom 345 x 220 mm 80 L (Total), 50 L (Nominal)
08-451-402 Wire mesh basket 338 x 235 mm 80 L (Total), 50 L (Nominal)
08-451-405 Long basket with closed bottom 345 x 455 mm 80 L (Total), 50 L (Nominal)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-451-404 Supplier Kinematica HMC Europe Supplier No. 51010

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

For use with the HMC-HG and HMC-HV autoclaves.

Specifications

Diameter (English) Outside 13.3 in.
Diameter (Metric) Outside 345 mm
Capacity (English) 13.2/21.13 gal.
Capacity (Metric) 80 L (Total), 50 L (Nominal)
For Use With (Equipment) HG 50/80 autoclave
Height (English) Exterior 8.66 in.
Height (Metric) Exterior 220 mm
Model Wire mesh basket with bottom
Material Stainless Steel
Dimensions (Dia. x H) 345 x 220 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.