Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica HMC Europe Vertical Autoclaves: HG Series

Catalog No. p-4893996 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-451-305 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 08-451-305 Supplier Kinematica HMC Europe Supplier No. 21001
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Self contained top loading autoclaves offer large capacity in a compact unit and easy to use controls.

Programmable top-loading autoclaves/sterilizers

  • Use steam sterilization
  • Six sizes from 25 to 110 liters
  • Low height, easy-to-load
  • Portable — require no plumbing to operate but can be plumbed
  • Complete line of baskets, inserts and cans available separately
  • HG Series (advanced features)
  • Many upgrades available depending on your needs

Certifications

CE marked

Warranty and Services

Two years on parts; One year on labor

Specifications

Certifications/Compliance CE
Depth (English) Outside 27.2 in.
Depth (Metric) Outside 69.1 cm
Capacity (English) 13.2 gal.
Capacity (Metric) 50 L
Diameter (English) Chamber 14.33 in.
Diameter (Metric) Chamber 36.4 cm
For Use With (Application) Steam sterilization
Height (English) Exterior 35 in.
Height (Metric) Exterior 89 cm
Model HG 50
Temperature (English) 221°F to 275°F
Temperature (Metric) 105°C to 135°C
Weight (English) 136.68 lb.
Weight (Metric) 62 kg
Height (Metric) Chamber 48.2 cm
Height (English) Chamber 18.97 in.
Operating Pressure 2.5 psi
Wattage 3.8 w
Width (English) Exterior 17.91 in.
Width (Metric) Exterior 45.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.