Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica HMC Europe Vertical Autoclaves: HV Series

Catalog No. 08451302 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
25 L
50 L
85 L
110 L
Model:
HV L110
HV L25
HV L50
HV L85
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-451-302 50 L HV L50
08-451-301 25 L HV L25
08-451-304 110 L HV L110
08-451-303 85 L HV L85
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 08-451-302 Supplier Kinematica HMC Europe Supplier No. 20001

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Programmable top-loading autoclaves with varying chamber volumes

  • Use steam sterilization
  • Six sizes from 25 to 110 liters
  • Low height, easy-to-load
  • Portable — require no plumbing to operate but can be plumbed
  • Complete line of baskets, inserts and cans available separately
  • HV Series (dependable, hard-working, economical)
  • Many upgrades available depending on your needs

Certifications

CE marked

Warranty and Services

Two years on parts; One year on labor

Specifications

Certifications/Compliance CE
Depth (English) Outside 40.94 in.
Depth (Metric) Outside 104 cm
Diameter (English) Interior 11.81 in.
Diameter (Metric) Interior 30 cm
Capacity (English) 13.2 gal.
Capacity (Metric) 50 L
For Use With (Application) Steam sterilization
Height (English) Exterior 27.95 in.
Height (Metric) Exterior 71 cm
Model HV L50
Temperature (English) 221°F to 275°F
Temperature (Metric) 105°C to 135°C
Weight (English) 125.66 lb.
Weight (Metric) 57 kg
Height (Metric) Interior 53 cm
Height (English) Interior 20.86 in.
Wattage 2 w
Width (English) Exterior 20.07 in.
Width (Metric) Exterior 51 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.