Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Frits for Chromatography Columns

Catalog No. 14500571
Change view
Click to view available options
Porosity:
5 μm
10 μm
Diameter (Metric) Outer:
15 mm
35 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Diameter (Metric) Outer
14-500-571 5 μm 15 mm
14-500-572 5 μm 35 mm
14-500-575 10 μm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-500-571 Supplier Diba Supplier No. 1194507
Add to Cart
Add to Cart

Select from a variety of porosities for your media and chemistry

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application.

Match the column ID to select the correct frit.

Specifications

Diameter (English) Frit 0.5 in.
Diameter (English) Outer 0.5 in.
Diameter (Metric) Frit 15 mm
Diameter (Metric) Outer 15 mm
For Use With (Equipment) Empty Glass Chromatography Columns
Material PTFE
Porosity 5 μm
Size 15 mm
Type Universal Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.