Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Kinetic Theory Model
SCI_ED

Catalog No. s96318 Shop All Eisco Products
Change view
Click to view available options
:
4 to 12VDC motor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96318 4 to 12VDC motor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96318 Supplier Eisco™ Supplier No. PH0203
Only null left
Add to Cart
Add to Cart

Includes

4 to 12 VDC electric motor, transparent tube, stainless-steel balls, two floats to fit into tube

Demonstrates molecular activity in gases.

  • Motor vibrates transparent tube containing stainless-steel balls
  • Increasing vibrations simulate an increase in gas temperature
  • Increasing weight of floats on tube simulate an increase in gas pressure

Specifications

For Use With (Application) Demonstrates molecular activity in Gases, study of motion and behavior of molecules in Gases
Weight (Metric) 0.77 kg
Includes 4 to 12VDC electric motor, 400 L x 50mm O.D. clear Perspex tube mounted on a ABS Plastic box, Freely sliding Polystyrene piston, loose fitting Metal cap, Stainless Steel balls, two floats
Height (Metric) 15 cm
Dimensions (L x W x H) 11.81 x 7.48 x 5.9 in. (30 x 19 x 15 cm)
Product Type Kinetic Theory Model
Length (Metric) 30 cm
Width (Metric) 19 cm
Certifications/Compliance CE
Height (English) 5.9 in.
Width (English) 7.48 in.
Weight (English) 27.16 oz.
Length (English) 11.81 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.