Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 42-474 Industrial Gloves

Catalog No. 19019856 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019-856 9
19-019-857 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-019-856 Supplier Ansell Supplier No. 288352
  • $901.66
    $678.65 / Dozen of 12

    Save $223.01

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $4,940.58
    $3,718.65 / Case of 6 DZ

    Save $1,221.93

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heat-resistant full-length gloves offer complete protection and added comfort

  • Felt insulation and heat barrier for hot and dry handling (250°C/480°F).
  • Outseam-free two-piece construction for enhanced comfort and flexibility.
  • Bonded nitrile coating provide snag, puncture, abrasion, and cut resistance.
  • Sweat absorbent nonwoven felt liner limits perspiration.
  • Bonded nitrile coating provides additional snag, puncture, cut, and abrasion resistance.
  • Enhanced grip give secure grip in dry or oily conditions.
  • Ideal for use in automotive, chemical, and food processing (indirect contact only).
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Chlorinated No
Coated Area Uncoated
Color Code Gray
Construction Knit
Accelerator Free No
Applications Industrial
Coating Material Nitrile
Color Gray
Cut Resistance Rating ANSI A2
Exterior Finish No Texture
Latex Free Yes
Material Polyester
Product Type Heat-resistant Gloves
Size 9
Style Clute
Temperature (English) Max. 480°F
Temperature (Metric) Max 250°C
EN388 Standard 2241B
For Use With (Application) Press Injection Molding, Testing, Welding
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Hem Color Gray
Liner Material Non- woven Polyester, Polycotton
Lining Lined
Model 42-474
Resistant To Heat
Series ActivArmr™ 42-474
Thumb Style Straight
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.