Learn More
Description
- Boot Covers available in 3 sizes, choose from 17 in. or 18 in. height
- Elastic opening at top and elastic ankle
- Serged seams
- Highly durable PVC sole
- Made to keep out debris, dry particulates, and liquid splashes
- Adheres to NFPA 99 criteria for antistatic materials
Compliance
Meets NFPA™ 99 Health Care Facilities criteria for antistatic materials.
Specifications
Specifications
| Size | Universal |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Microporous Film Laminate |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | PVC |
| Model | 44491 |
| Seam Type | Serged |
| For Use With (Application) | Aviation, Pharmaceutical Manufacturing, Liquid Handling, General Manufacturing |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

