Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A70 Chemical Spray Protection Apron
SCI_ED

Catalog No. S01815A Shop All Ansell Products
Change view
Click to view available options
Yellow; 44in. long (112cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S01815A Yellow; 44in. long (112cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01815A Supplier Ansell Supplier No. 97790/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resistant to many water-based liquids, greases and oils, and liquid chemical sprays.

  • Yellow polyethylene-coated fabric
  • Ties in back at waist
  • 44 in. long (112cm)
  • Case of 100
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene-coated Fabric
Color Yellow
Thickness 1.5 mil
Certifications/Compliance NFPA 99
Length (English) 44 in.
Length (Metric) 111.76 cm
Seam Type Bound
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.