Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Neoprene over natural rubber latex construction with cotton flock lining for comfort and perspiration absorption
- High resistance to acids, oils, solvents and alkalis
- Meets the EN 374-AKL standard and has a high level of dexterity, per EN420:2003 standard
- Not suitable for those with Type 1 latex allergies
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003, EN 374 |
| Applications | Industrial |
| Color | Blue, Yellow |
| Latex Free | No |
| Material | Neoprene, Latex |
| Product Type | Chemical-resistant Gloves |
| Size | X-Large |
| Thickness (English) | 27.5 mil |
| Thickness (Metric) | 0.69 mm |
| EN ISO 374-1 CHEMICAL LETTER CODES | AKL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?