Learn More
Description
- CSA certified and meets ANSI Z87.1+ standards for personal eye protection
- Sporty, flexible, lightweight design
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- FLEX-DRY™ nosepiece is designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Include several lens options:
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Light blue lenses provide enhanced contrast in sodium vapor lighting environments and bright work environments that use yellow incandescent/fluorescent lamps
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Smoke lenses are worn on bright, sunny days to provide glare reduction; ideal for outdoor use
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 |
| Lens Tint | Bronze |
| For Use With (Application) | General-purpose eye protection |
| Frame Color | Camouflage |
| No. per Case | 12 pairs/Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| UV Protection | UV400 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

