Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ Nemesis™ CSA Safety Glasses

KleenGuard™ Nemesis™ CSA Safety Glasses feature durable lightweight construction for protection at work and at home.
$152.65 - $259.27
Specifications
Lens Coating | Impact-resistant, UV-treated |
---|---|
Certifications/Compliance | ANSI Z87.1+, CSA Z94.3 |
No. per Case | 12 pairs/Cs. |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Catalog Number | Mfr. No. | Lens Tint | Frame Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Frame Color | Price | Quantity & Availability | ||||
19-005-066
![]() |
Ansell
20382 |
Blue, Mirror | Black |
Case for $175.40
|
|
||||
19-005-074
![]() |
Ansell
20640 |
Green, IR/UV 5.0, Shade 5 | Black |
Case for $259.27
|
|
||||
19-005-070
![]() |
Ansell
20386 |
Bronze | Camouflage |
Case for $152.65
|
|
||||
19-005-083
|
Ansell
25673 |
Amber | Black | N/A | N/A | N/A | |||
19-005-069
|
Ansell
20385 |
Smoke | Gun Metal | N/A | N/A | N/A | |||
19-005-067
|
Ansell
20383 |
Light Blue | Blue | N/A | N/A | N/A | |||
19-005-068
|
Ansell
20384 |
Copper/Blue Shield | Black | N/A | N/A | N/A | |||
Description
- CSA certified and meets ANSI Z87.1+ standards for personal eye protection
- Sporty, flexible, lightweight design
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- FLEX-DRY™ nosepiece is designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Include several lens options:
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Light blue lenses provide enhanced contrast in sodium vapor lighting environments and bright work environments that use yellow incandescent/fluorescent lamps
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Smoke lenses are worn on bright, sunny days to provide glare reduction; ideal for outdoor use
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
Specifications
Impact-resistant, UV-treated | |
12 pairs/Cs. | |
Plastic |
ANSI Z87.1+, CSA Z94.3 | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title