Learn More
KleenGuard™ Nemesis™ Safety Glasses

KleenGuard™ Nemesis™ Safety Glasses feature durable lightweight construction for protection at work and at home.
Supplier: KleenGuard™ 22611
View more versions of this product
Description
- Sporty, flexible, lightweight design
- Optional Anti-Fog coating prevents fogging; ideal for humid environments and temperature variances
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY™ nosepiece is designed to be flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Recyclable via The RightCycle Program
- Lens options include:
- Smoke tint lenses with outer blue mirror finish coating is ideal for outdoor use where sunlight can cause eyestrain and fatigue
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- IRUV Shade 3 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like light cutting and brazing
- IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting brazing
- Brown polarized lenses are effective for filtering scattered blue light to improve depth perception and contrast; ideal for outdoor use

Specifications
Anti-fog, Impact-resistant, UV-treated | |
Smoke | |
Safety sunglasses | |
12 Pairs/Cs. | |
Reusable | |
Plastic |
ANSI Z87.1+ | |
Safety Glasses | |
Red | |
Plastic | |
Polycarbonate | |
UV400 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.