Learn More
Description
- Three-point extendable temples help give the wearer a customized fit and enhanced comfort
- ANSI Z87.1+ standard for impact protection and the polycarbonate lenses provide 99.9% UVA / UVB / UVC protection
- Hard coated lenses for longer life and scratch protection
- Recyclable via The RightCycle Program
Specifications
Specifications
| Lens Coating | Anti-fog, Impact-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | General-purpose eye protection |
| Frame Color | Clear |
| No. per Case | 12 pairs/Cs. |
| Temple Color | Silver |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

