Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ KLIMALOGG PRO Temperature and HumidityData Logger w/o Transmitter

Catalog No. 04500029
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04-500-029 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-029 Supplier Thermco™ Supplier No. ACCDTA140
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Monitors and record up to 50,000 sets of temperature and humidity measurements. Thermco™ Products KLIMALOGG PRO Temperature and HumidityData Logger w/o Transmitter displays current dew point and minimum and maximum values with time of reseption.

  • NIST Traceable w/Certificate
  • Indication of the current temperature and humidity
  • MIN/MAX values and time of reception
  • Temperature display in °C/ °F
  • Indication of the current dew point
  • 12 or 24 hour ti

Certifications

N.I.S.T. Compliant certificate

Warranty and Services

1 Year

Specifications

Type KLIMALOGG PRO Temperature and HumidityData Logger w/o Transmitter
Battery Type AAA
Accuracy (Temperature) 0.5°C
Temperature Resolution 0.1°C
Temperature Range (Metric) 0°C to 50°C
Electrical Requirements 3 x AA 1.5 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.