Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ KLIMALOGG PROData Logger Kit w/Transmitter

Catalog No. 04500031
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C with 0.1°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04-500-031 0°C to 50°C with 0.1°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-031 Supplier Thermco™ Supplier No. ACCDTA150RFV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Monitors and record up to 50,000 sets of temperature and humidity measurements. Thermco™ Products KLIMALOGG PROData Logger Kit w/Transmitter receive data from up to 8 remote wireless sensors that can transmit up to 110 yards or 100 meters.

  • NIST Traceable w/Certificate
  • Indication of the current temperature and humidity
  • MIN/MAX values and time of reception
  • Temperature display in °C/ °F
  • Indication of the current dew point
  • 12 or 24 hour ti

Certifications

Certified traceable to N.I.S.T.

Warranty and Services

1 Year

Specifications

Type KLIMALOGG PROData Logger Kit
Includes NIST Traceable Certificate, USB Interface, and Wireless Temperature Transmitter
Accuracy (Relative Humidity) ±3% RH 35/75% RH, otherwise ±5% RH
Accuracy (Temperature) 0.5°C
Temperature Range (Metric) 0°C to 50°C with 0.1°C
Electrical Requirements 3 x AA 1.5 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.