Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ KMO 3 Basic Magnetic Stirrer
SDP

Catalog No. 01183242 Shop All IKA Works Products
Change view
Click to view available options
Capacity:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-183-242 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-242 Supplier IKA™ Supplier No. 20004631
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

A small but powerful magnetic stirrer without heating function.

  • Unique design with glass surface
  • Brilliant, clear white display
  • Illuminated, flat stirring plate
  • Key-lock button
  • Reverse rotation
  • Integrated USB interface (control via labworldsoft and use of Firmware Update Tool)
  • Recessed thread for support rod
  • Protection class IP42

Specifications

Speed 10 to 1500 rpm
Stirring Positions 1
Top Plate Material Glass
Capacity 5 L
Display LED
Voltage 100/240 V
Wattage 0.8 W
Dimensions (L x W x H) 227 x 153 x 62.5 mm
Top Plate Length (Metric) 140 mm
Top Plate Width (Metric) 120 mm
Frequency 50/60 Hz
Plug Type UK-Style
Controller Type Touch Key
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.