Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Impact Kneeling Mat

Catalog No. 19400110 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
16 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-400-110 16 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-400-110 Supplier Impacto™ Supplier No. MAT5040
Only null left
Add to Cart
Add to Cart

Impacto™ MAT5040 kneeling mat made with heavy, resilient closed-cell foam protects and cushions

Impacto™ Kneeling MAT

  • Offers cushioning and support to reduce knee trauma and lower back stress
  • Provides protection from cumulative trauma and abrasions
  • Will not compression set or absorb liquids
  • Impervious to petroleum products
  • Self-Extinguishing; Meets the 49 CFR 571.302 Flammability Standard
  • Silicone-free and non-conductive
  • Closed cell 1 in. foam, dimensions 8x16 inch
  • Easy to clean with soap and water, pressure wash, or steam clean

Compliance

Meets 49 CFR 571.302 Flammability Standard

Specifications

Dimensions (L x W) 16 x 8 in.
Product Type Kneeling Pad
Length (Metric) 40.64 cm
Length (English) 16 in.
Size 8 x 16 in.
For Use With (Application) Severe kneeling conditions like steel, concrete, gravel, grating, wet surfaces, dirt and mud. In a variety of settings including tire stores, utility work, petroleum production, telecommunication work, and manufacturing.
Includes Built-in carrying handle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.