Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Antistatic Cleanroom Sheeting
SDP

Catalog No. 19168068
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in.
48 x 36 in.
48 x 48 in.
60 x 60 in.
72 x 36 in.
72 x 60 in.
84 x 48 in.
84 x 72 in.
92 x 92 in.
96 x 48 in.
96 x 96 in.
108 x 60 in.
108 x 72 in.
108 x 108 in.
144 x 120 in.
156 x 120 in.
168 x 144 in.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-168-068 144 x 120 in.
19-130-2145 36 x 24 in.
19-168-071 72 x 36 in.
19-130-2152 84 x 48 in.
19-168-072 96 x 48 in.
19-168-075 156 x 120 in.
19-168-073 108 x 72 in.
19-168-082 48 x 48 in.
19-168-084 72 x 60 in.
19-168-088 60 x 60 in.
19-168-086 48 x 36 in.
19-168-085 60 x 60 in.
19-168-092 108 x 108 in.
19-130-2197 48 x 36 in.
19-130-2199 108 x 60 in.
19-130-2153 84 x 72 in.
19-168-091 168 x 144 in.
19-168-090 156 x 120 in.
19-168-093 92 x 92 in.
19-168-089 96 x 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 19-168-068 Supplier KNF™ FLEXPAK Supplier No. 020500519
Add to Cart
Add to Cart

Easily heat-sealed for bag manufacture

Constructed from low-density amine-free polyethylene film. Flat construction.

  • 6mil thick sheeting
  • Tough yet flexible
  • Exhibits low water vapor transmission rate and good electrical properties

Certifications

Meets NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Compliance

Suitable for ISO Class 5 cleanroom environments

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number
Color Clear
Disposable Single-use
Material Polyethylene
Thickness (English) 6 mil
Dimensions (L x W) 144 x 120 in.
Length (English) 144 in.
Width (English) 120 in.
Product Type Anti-static Cleanroom Sheeting
Length (Metric) 366 cm
Width (Metric) 305 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.