Learn More
KNF™ FLEXPAK Antistatic Cleanroom Sheeting

Description
Constructed from low-density amine-free polyethylene film. Flat construction.
- 6mil thick sheeting
- Tough yet flexible
- Exhibits low water vapor transmission rate and good electrical properties
Certifications
Meets NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.
Compliance
Suitable for ISO Class 5 cleanroom environments
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Thickness (English) | 6 mil |
| Dimensions (L x W) | 72 x 36 in. |
| Length (English) | 72 in. |
| Width (English) | 36 in. |
| Product Type | Anti-static Cleanroom Sheeting |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.