Learn More
KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags

Description
Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness
- Polyethylene is an ideal material for general-purpose packaging; has a tensile strength of 2100psi, and a melting point of 107°C (225°F)
- Approved for cleanroom use in pharmaceuticals, aerospace, semiconductors, electronics, food packaging and many other medical or mechanical applications
- Antistatic bags are amine-free; ideal for general-purpose packaging applications requiring antistatic properties
Order Info
Double barrier packed and vacuum sealed, and packaged in a Class 100 cleanroom. Available in 2, 3, 4 and 6mil thickness in several sizes. Contact your Fisher Scientific™ Safety Customer Service Representative for the complete listing of sizes and ordering information.
Certifications
Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | FDA Approved, Meet NASA JPG 5322.1 Level 100. A |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Temperature Range (Metric) | 107°C |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 8 x 8 in. (20 x 20 cm) |
| Length (English) | 8 in. |
| Width (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.