Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags
SDP

Catalog No. 191300890
Change view
Click to view available options
Dimensions (L x W):
10 x 8 in. (25.4 x 20 cm)
12 x 10 in. (30.5 x 25 cm)
12 x 10 in. (30.5 x 25.4 cm)
15 x 12 in. (38 x 30.5 cm)
18 x 12 in. (46 x 30.5 cm)
24 x 18 in. (61 x 46 cm)
24 x 20 in. (61 x 50.8 cm)
24 x 24 in. (61 x 61 cm)
3 x 2 in. (7.6 x 50.8 cm)
3 x 3 in. (7.6 x 7.6 cm)
3.5 x 2 in. (8.9 x 5.1 cm)
36 x 24 in. (91 x 61 cm)
4 x 4 in. (10.2 x 10.2 cm)
5 x 3 in. (12.7 x 7.6 cm)
6 x 4 in. (15.2 x 10.2 cm)
6 x 6 in. (15.2 x 15.2 cm)
7 x 5 in. (18 x 12.7 cm)
8 x 10 in. (20 x 25.4 cm)
8 x 6 in. (20 x 15.2 cm)
8 x 8 in. (20 x 20 cm)
Thickness (English):
2 mil
3 mil
4 mil
6 mil
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English)
19-130-0890 3 x 3 in. (7.6 x 7.6 cm) 4 mil
19-130-1215 6 x 4 in. (15.2 x 10.2 cm) 6 mil
19-130-1217 8 x 10 in. (20 x 25.4 cm) 6 mil
19-130-1218 12 x 10 in. (30.5 x 25.4 cm) 6 mil
19-130-1220 18 x 12 in. (46 x 30.5 cm) 6 mil
19-130-1221 24 x 18 in. (61 x 46 cm) 6 mil
19-130-1222 36 x 24 in. (91 x 61 cm) 6 mil
19-121-180 10 x 8 in. (25.4 x 20 cm) 4 mil
19-130-0886 6 x 6 in. (15.2 x 15.2 cm) 3 mil
19-130-0887 3.5 x 2 in. (8.9 x 5.1 cm) 4 mil
19-121-179 24 x 24 in. (61 x 61 cm) 4 mil
19-121-181 3 x 2 in. (7.6 x 50.8 cm) 2 mil
19-121-184 6 x 4 in. (15.2 x 10.2 cm) 2 mil
19-130-0643 12 x 10 in. (30.5 x 25 cm) 4 mil
19-130-0645 24 x 20 in. (61 x 50.8 cm) 4 mil
19-065-605 7 x 5 in. (18 x 12.7 cm) 3 mil
19-130-1214 5 x 3 in. (12.7 x 7.6 cm) 6 mil
19-130-1216 8 x 6 in. (20 x 15.2 cm) 6 mil
19-130-1219 15 x 12 in. (38 x 30.5 cm) 6 mil
19-130-0888 4 x 4 in. (10.2 x 10.2 cm) 4 mil
19-130-0889 8 x 8 in. (20 x 20 cm) 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Catalog No. 19-130-0890 Supplier KNF™ FLEXPAK Supplier No. 60001137
This item is not returnable. View return policy

Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness

  • Polyethylene is an ideal material for general-purpose packaging; has a tensile strength of 2100psi, and a melting point of 107°C (225°F)
  • Approved for cleanroom use in pharmaceuticals, aerospace, semiconductors, electronics, food packaging and many other medical or mechanical applications
  • Antistatic bags are amine-free; ideal for general-purpose packaging applications requiring antistatic properties

Order Info

Double barrier packed and vacuum sealed, and packaged in a Class 100 cleanroom. Available in 2, 3, 4 and 6mil thickness in several sizes. Contact your Fisher Scientific™ Safety Customer Service Representative for the complete listing of sizes and ordering information.

Certifications

Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance FDA Approved, Meet NASA JPG 5322.1 Level 100. A
Color Clear
Disposable Single-use
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 3 x 3 in. (7.6 x 7.6 cm)
Length (English) 3 in.
Width (English) 3 in.
Product Type Cleanroom Bags
Length (Metric) 7.6 cm
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.