Learn More
KNF™ FLEXPAK Nylon Cleanroom Bags

Description
- Holds up under elevated temperatures
- Superior gas barrier properties
- Extremely oil and grease resistant
- Abrasion, wear and puncture resistant
- Autoclavable and used in pharmaceuticals
All nylons absorb a certain level of water from the atmosphere and the equilibrium point of their moisture absorption depends on relative humidity.
Certifications
FDA approved for use with food
Specifications
Specifications
| Material | Nylon |
| Thickness (English) | 0.002 mil |
| Dimensions (L x W) | 500 ft. x 6 in. (15.2 m x 15.2 cm) |
| Length (English) | 500 ft. |
| Width (English) | 6 in. |
| Length (Metric) | 15.2 m |
| Width (Metric) | 15.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.