Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Cleanroom Sheets
SDP

Catalog No. 19165364
Change view
Click to view available options
Length (English):
36 in.
60 in.
72 in.
84 in.
96 in.
108 in.
156 in.
168 in.
Width (English):
24 in.
48 in.
60 in.
72 in.
84 in.
96 in.
108 in.
120 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-165-364 60 in. 48 in.
19-130-2163 168 in. 120 in.
19-165-363 36 in. 24 in.
19-165-365 72 in. 60 in.
19-165-366 72 in. 72 in.
19-165-368 84 in. 72 in.
19-165-367 84 in. 48 in.
19-165-369 96 in. 48 in.
19-165-371 96 in. 96 in.
19-165-370 96 in. 84 in.
19-165-372 108 in. 72 in.
19-165-373 108 in. 108 in.
19-165-375 156 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-165-364 Supplier KNF™ FLEXPAK Supplier No. 020500706B
Add to Cart
Add to Cart

Specifications

Material Polyethylene
Dimensions (L x W) 60 x 48 in. (152.4 x 122 cm)
Length (English) 60 in.
Width (English) 48 in.
Length (Metric) 152.4 cm
Width (Metric) 122 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.