Learn More
KNF™ FLEXPAK Polyethylene Cleanroom Sheets

Specifications
Specifications
| Material | Polyethylene |
| Dimensions (L x W) | 84 x 48 in. (213.3 x 122 cm) |
| Length (English) | 84 in. |
| Width (English) | 48 in. |
| Length (Metric) | 213.3 cm |
| Width (Metric) | 122 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.