Learn More
KNF™ FLEXPAK Polyethylene Cleanroom Sheets

Specifications
Specifications
| Material | Polyethylene |
| Dimensions (L x W) | 108 x 108 in. (274.3 x 274.3 cm) |
| Length (English) | 108 in. |
| Width (English) | 108 in. |
| Length (Metric) | 274.3 cm |
| Width (Metric) | 274.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.