Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Antistatic Cleanroom Tubing
SDP

Catalog No. 191301229
Change view
Click to view available options
Width (English):
4 in.
6 in.
8 in.
10 in.
18 in.
24 in.
36 in.
48 in.
Length (English):
250 ft.
500 ft.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
19-130-1229 24 in. 250 ft.
19-130-1225 4 in. 500 ft.
19-130-1226 6 in. 500 ft.
19-130-1228 - 250 ft.
19-168-096 18 in. -
19-168-094 - 500 ft.
19-168-095 10 in. 500 ft.
19-130-1227 8 in. 500 ft.
19-130-1230 36 in. 250 ft.
19-130-1231 48 in. 250 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 19-130-1229 Supplier KNF™ FLEXPAK Supplier No. 020500292
Add to Cart
Add to Cart
This item is not returnable. View return policy

Performs well in a broad spectrum of cleanroom applications

Constructed from 6mil thick, low-density polyethylene. Treated with an amine-free agent.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Order Info

Cleaned and packaged in a Class 10/100 cleanroom, and certified to NASA JPG standards. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments.

Specifications

Certifications/Compliance Suitable for Class 100 cleanroom environments.
Material Polyamide
Length (English) 250 ft.
Width (English) 24 in.
Length (Metric) 76 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.