Learn More
KNF™ FLEXPAK Polyethylene Antistatic Cleanroom Tubing

Description
Constructed from 6mil thick, low-density polyethylene. Treated with an amine-free agent.
- Tough yet flexible
- Chemically resistant to solvents
- Exhibit low water vapor transmission rate and good electrical properties
Order Info
Cleaned and packaged in a Class 10/100 cleanroom, and certified to NASA JPG standards. FDA approved for use with food.
Compliance
Suitable for Class 100 cleanroom environments.
Specifications
Specifications
| Certifications/Compliance | Suitable for Class 100 cleanroom environments. |
| Material | Polyamide |
| Length (English) | 250 ft. |
| Width (English) | 48 in. |
| Length (Metric) | 76 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.