Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Ultraclean™ Bags
SDP

Catalog No. 18063563
Change view
Click to view available options
Length (English):
2 in.
3 in.
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
20 in.
22 in.
24 in.
30 in.
36 in.
Width (English):
2 in.
3 in.
4 in.
6 in.
8 in.
10 in.
12 in.
16 in.
18 in.
20 in.
24 in.
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-063-563 5 in. 4 in.
18-063-555 2 in. 2 in.
18-063-556 3 in. 2 in.
18-063-559 3 in. 3 in.
18-063-558 6 in. 2 in.
18-063-557 4 in. 2 in.
18-063-560 4 in. 3 in.
18-063-561 5 in. 3 in.
18-063-562 4 in. 4 in.
18-063-564 6 in. 4 in.
18-063-566 10 in. 4 in.
18-063-565 8 in. 4 in.
18-063-567 12 in. 4 in.
18-063-570 10 in. 6 in.
18-063-568 6 in. 6 in.
18-063-569 8 in. 6 in.
18-063-571 12 in. 6 in.
18-063-572 8 in. 8 in.
18-063-576 16 in. 8 in.
18-063-577 18 in. 8 in.
18-063-574 12 in. 8 in.
18-063-575 14 in. 8 in.
18-063-580 15 in. 10 in.
18-063-581 18 in. 10 in.
18-063-584 15 in. 12 in.
18-063-583 12 in. 12 in.
18-063-585 18 in. 12 in.
18-063-582 20 in. 10 in.
18-063-586 20 in. 12 in.
18-063-587 18 in. 16 in.
18-063-589 22 in. 16 in.
18-063-592 20 in. 18 in.
18-063-591 18 in. 18 in.
18-063-588 20 in. 16 in.
18-063-590 24 in. 16 in.
18-063-593 22 in. 18 in.
18-063-594 24 in. 18 in.
18-063-595 30 in. 18 in.
18-063-596 36 in. 18 in.
18-063-597 20 in. 20 in.
18-063-598 22 in. 20 in.
18-063-600 30 in. 20 in.
18-063-601 36 in. 20 in.
18-063-603 30 in. 24 in.
18-063-604 36 in. 24 in.
18-063-602 24 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
Catalog No. 18-063-563 Supplier KNF™ FLEXPAK Supplier No. LB1040405
Add to Cart
Add to Cart

Low-density polyethylene films are proven performers

  • Tough yet flexible
  • Easily heat-sealed for bag manufacture
  • Strong puncture-resistance
  • Low water-vapor transmission rate
  • Good electrical properties
  • Amine-free anti-static agent
  • Chemically resistant to most solvents

Certifications

FDA approved for use with food

Specifications

Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 5 x 4 in. (12.2 x 10.2 cm)
Length (English) 5 in.
Width (English) 4 in.
Length (Metric) 12.2 cm
Width (Metric) 10.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.