Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Waste Disposal
- General Purpose Waste Disposal Containers
- KNF™ FLEXPAK Polyethylene Ultraclean™ Bags
KNF™ FLEXPAK Polyethylene Ultraclean™ Bags
Catalog No. 18063564

Change view
Click to view available options
Length (English):
2 in.
3 in.
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
20 in.
22 in.
24 in.
30 in.
36 in.
Width (English):
2 in.
3 in.
4 in.
6 in.
8 in.
10 in.
12 in.
16 in.
18 in.
20 in.
24 in.
46 product options available for selection
| Catalog No. | Length (English) | Width (English) |
|---|---|---|
| 18-063-564 | 6 in. | 4 in. |
| 18-063-555 | 2 in. | 2 in. |
| 18-063-556 | 3 in. | 2 in. |
| 18-063-559 | 3 in. | 3 in. |
| 18-063-558 | 6 in. | 2 in. |
| 18-063-557 | 4 in. | 2 in. |
| 18-063-560 | 4 in. | 3 in. |
| 18-063-561 | 5 in. | 3 in. |
| 18-063-562 | 4 in. | 4 in. |
| 18-063-563 | 5 in. | 4 in. |
| 18-063-566 | 10 in. | 4 in. |
| 18-063-565 | 8 in. | 4 in. |
| 18-063-567 | 12 in. | 4 in. |
| 18-063-570 | 10 in. | 6 in. |
| 18-063-568 | 6 in. | 6 in. |
| 18-063-569 | 8 in. | 6 in. |
| 18-063-571 | 12 in. | 6 in. |
| 18-063-572 | 8 in. | 8 in. |
| 18-063-576 | 16 in. | 8 in. |
| 18-063-577 | 18 in. | 8 in. |
| 18-063-574 | 12 in. | 8 in. |
| 18-063-575 | 14 in. | 8 in. |
| 18-063-580 | 15 in. | 10 in. |
| 18-063-581 | 18 in. | 10 in. |
| 18-063-584 | 15 in. | 12 in. |
| 18-063-583 | 12 in. | 12 in. |
| 18-063-585 | 18 in. | 12 in. |
| 18-063-582 | 20 in. | 10 in. |
| 18-063-586 | 20 in. | 12 in. |
| 18-063-587 | 18 in. | 16 in. |
| 18-063-589 | 22 in. | 16 in. |
| 18-063-592 | 20 in. | 18 in. |
| 18-063-591 | 18 in. | 18 in. |
| 18-063-588 | 20 in. | 16 in. |
| 18-063-590 | 24 in. | 16 in. |
| 18-063-593 | 22 in. | 18 in. |
| 18-063-594 | 24 in. | 18 in. |
| 18-063-595 | 30 in. | 18 in. |
| 18-063-596 | 36 in. | 18 in. |
| 18-063-597 | 20 in. | 20 in. |
| 18-063-598 | 22 in. | 20 in. |
| 18-063-600 | 30 in. | 20 in. |
| 18-063-601 | 36 in. | 20 in. |
| 18-063-603 | 30 in. | 24 in. |
| 18-063-604 | 36 in. | 24 in. |
| 18-063-602 | 24 in. | 24 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
Description
- Tough yet flexible
- Easily heat-sealed for bag manufacture
- Strong puncture-resistance
- Low water-vapor transmission rate
- Good electrical properties
- Amine-free anti-static agent
- Chemically resistant to most solvents
Certifications
FDA approved for use with food
Specifications
Specifications
| Material | Polyethylene |
| Thickness (English) | 4 mil |
| Dimensions (L x W) | 6 x 4 in. (15.2 x 10.2 cm) |
| Length (English) | 6 in. |
| Width (English) | 4 in. |
| Length (Metric) | 15.2 cm |
| Width (Metric) | 10.2 cm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?