Learn More
KNF™ FLEXPAK Polyethylene Zip Bags

Description
- Tough yet flexible
- Zip closure
- Easily heat-sealed
- Strong puncture-resistance
- Low water-vapor transmission rate
- Good electrical properties
- Amine-free anti-static agent
- Chemically resistant to most solvents
Certifications
FDA approved for use with food
Specifications
Specifications
| Certifications/Compliance | FDA Approved for use with food |
| Closure Type | Zip Closure |
| Material | Polyethylene |
| Thickness (English) | 2 mil |
| Length (English) | 12 in. |
| Width (English) | 10 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.