Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags, 0-30in. Deep
SDP

Catalog No. 19168039
Change view
Click to view available options
Dimensions (L x W):
12 x 20 in.
12 x 23 in.
16 x 16 in.
16 x 40 in.
20 x 24 in.
20 x 40 in.
24 x 28 in.
24 x 32 in.
24 x 52 in.
24 x 64 in.
28 x 12 in.
28 x 16 in.
28 x 28 in.
28 x 40 in.
32 x 36 in.
36 x 48 in.
40 x 64 in.
61 x 92 in.
72 x 88 in.
240 x 52 in.
Height (English):
12 in.
16 in.
20 in.
24 in.
28 in.
29 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
19-168-039 24 x 32 in. 28 in.
19-130-2129 28 x 16 in. 20 in.
19-168-067 61 x 92 in. 29 in.
19-130-2128 28 x 12 in. 12 in.
19-165-341 12 x 23 in. -
19-167-957 20 x 40 in. 28 in.
19-167-967 28 x 28 in. 24 in.
19-167-972 28 x 40 in. 12 in.
19-167-971 24 x 28 in. 24 in.
19-167-985 28 x 40 in. 28 in.
19-167-991 12 x 20 in. 28 in.
19-167-993 240 x 52 in. 20 in.
19-167-992 16 x 40 in. 20 in.
19-167-996 20 x 24 in. 24 in.
19-168-032 36 x 48 in. 24 in.
19-168-049 72 x 88 in. 24 in.
19-168-048 16 x 16 in. 24 in.
19-130-2209 40 x 64 in. 16 in.
19-130-2205 32 x 36 in. 20 in.
19-130-2206 24 x 52 in. 24 in.
19-130-2207 24 x 64 in. 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 19-168-039 Supplier KNF™ FLEXPAK Supplier No. 020500991
Add to Cart
Add to Cart

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyethylene
Dimensions (L x W) 24 x 32 in.
Length (English) 24 in.
Width (English) 32 in.
Height (English) 28 in.
Product Type Cleanroom Bags
Length (Metric) 61 cm
Width (Metric) 81.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.