Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
SDP

Catalog No. 19168056
Change view
Click to view available options
Dimensions (L x W):
13 x 14 in.
13 x 15 in.
18 x 21 in.
20 x 24 in.
20 x 36 in.
20 x 40 in.
24 x 24 in.
24 x 28 in.
24 x 32 in.
24 x 44 in.
24 x 48 in.
28 x 24 in.
28 x 29 in.
28 x 32 in.
28 x 40 in.
28 x 44 in.
28 x 64 in.
32 x 24 in.
40 x 24 in.
40 x 40 in.
44 x 44 in.
48 x 48 in.
52 x 20 in.
72 x 88 in.
88 x 40 in.
Height (English):
32 in.
36 in.
40 in.
44 in.
48 in.
52 in.
96 in.
Quantity:
1 Ea.
1/Pk.
30/Cs.
5/Pk.
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Quantity
19-168-056 20 x 24 in. 40 in. 1 Ea.
19-130-2132 28 x 32 in. 40 in. 1 Ea.
19-167-960 24 x 44 in. 44 in. 1 Ea.
19-168-008 72 x 88 in. 44 in. 1 Ea.
19-167-951 24 x 24 in. 48 in. 1 Ea.
19-167-950 24 x 24 in. 36 in. 1 Ea.
19-167-953 24 x 28 in. 40 in. 1 Ea.
19-167-954 24 x 32 in. 44 in. 1 Ea.
19-130-2131 32 x 24 in. 32 in. 1 Ea.
19-130-2133 40 x 24 in. 36 in. 1 Ea.
19-167-961 24 x 48 in. 48 in. 1 Ea.
19-167-962 24 x 44 in. 44 in. 1 Ea.
19-167-963 20 x 40 in. 32 in. 1 Ea.
19-167-964 28 x 44 in. 44 in. 1 Ea.
19-167-970 40 x 40 in. 44 in. 1 Ea.
19-167-984 24 x 32 in. 36 in. 1 Ea.
19-167-983 20 x 36 in. 36 in. 1 Ea.
19-167-998 24 x 28 in. 36 in. 1 Ea.
19-130-2140 28 x 24 in. 48 in. 1 Ea.
19-168-011 13 x 14 in. 32 in. 1 Ea.
19-168-012 13 x 15 in. 48 in. 1 Ea.
19-168-014 18 x 21 in. 40 in. 1 Ea.
19-130-2170 52 x 20 in. 32 in. 1 Ea.
19-130-2175 88 x 40 in. 96 in. 1 Ea.
19-130-2184 44 x 44 in. 40 in. 1 Ea.
19-130-2190 28 x 40 in. 40 in. 1 Ea.
19-130-2143 48 x 48 in. 48 in. 1 Ea.
19-130-2212 40 x 40 in. 52 in. 1 Ea.
19-168-058 28 x 64 in. 48 in. 1 Ea.
19-168-063 28 x 29 in. 32 in. 1 Ea.
19-165-344 28 x 32 in. 40 in. 1/Pk.
19-165-345 24 x 44 in. 44 in. 30/Cs.
19-165-351 72 x 88 in. 44 in. 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 19-168-056 Supplier KNF™ FLEXPAK Supplier No. 020501815
Add to Cart
Add to Cart

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Material Polyethylene
Quantity 1 Ea.
Dimensions (L x W) 20 x 24 in.
Width (English) 24 in.
Height (English) 40 in.
Length (Metric) 50.8 cm
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.