Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
SDP

Catalog No. 19165349
Change view
Click to view available options
Height (English):
52 in.
56 in.
60 in.
64 in.
66 in.
68 in.
Length (English):
28 in.
32 in.
36 in.
40 in.
44 in.
48 in.
52 in.
56 in.
64 in.
72 in.
84 in.
88 in.
108 in.
120 in.
132 in.
152 in.
Width (English):
20 in.
24 in.
28 in.
32 in.
36 in.
40 in.
44 in.
48 in.
52 in.
60 in.
64 in.
72 in.
84 in.
88 in.
120 in.
520 in.
Quantity:
1 Ea.
10/Pk.
2/Pk.
5/Pk.
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Width (English) Quantity
19-165-349 64 in. 72 in. 52 in. 5/Pk.
19-130-2191 60 in. 88 in. 84 in. 1 Ea.
19-130-2144 64 in. 84 in. 120 in. 1 Ea.
19-167-965 56 in. 44 in. 32 in. 1 Ea.
19-167-968 60 in. 64 in. 520 in. 1 Ea.
19-167-969 60 in. 36 in. 36 in. 1 Ea.
19-167-974 60 in. 132 in. 88 in. 1 Ea.
19-167-989 68 in. 152 in. 48 in. 1 Ea.
19-167-994 52 in. 36 in. - 1 Ea.
19-167-995 68 in. 72 in. 32 in. 1 Ea.
19-167-997 64 in. 32 in. 24 in. 1 Ea.
19-168-000 64 in. 108 in. 88 in. 1 Ea.
19-130-2137 60 in. 48 in. 64 in. 1 Ea.
19-165-348 60 in. 64 in. 48 in. 5/Pk.
19-130-2138 64 in. 52 in. 72 in. 1 Ea.
19-168-006 68 in. 72 in. 72 in. 1 Ea.
19-168-022 64 in. 44 in. 28 in. 1 Ea.
19-168-023 52 in. 48 in. 44 in. 1 Ea.
19-130-2180 52 in. 132 in. 52 in. 1 Ea.
19-130-2181 52 in. 40 in. 36 in. 1 Ea.
19-130-2186 56 in. 56 in. 20 in. 1 Ea.
19-130-2189 52 in. 44 in. 24 in. 1 Ea.
19-168-040 56 in. 36 in. - 1 Ea.
19-168-041 68 in. 48 in. 44 in. 1 Ea.
19-168-042 68 in. 52 in. 36 in. 1 Ea.
19-168-053 66 in. 36 in. 20 in. 1 Ea.
19-130-2213 68 in. 40 in. 28 in. 1 Ea.
19-130-2211 60 in. 36 in. 32 in. 1 Ea.
19-130-2210 64 in. 32 in. 32 in. 1 Ea.
19-130-2224 60 in. 64 in. 60 in. 1 Ea.
19-168-057 60 in. 32 in. - 1 Ea.
19-168-059 64 in. 40 in. 40 in. 1 Ea.
19-168-062 52 in. 28 in. 24 in. 1 Ea.
19-165-350 56 in. 32 in. 32 in. 10/Pk.
19-165-354 60 in. 88 in. 84 in. 5/Pk.
19-165-357 64 in. 120 in. 84 in. 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
Catalog No. 19-165-349 Supplier KNF™ FLEXPAK Supplier No. 020500505B
Add to Cart
Add to Cart

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyethylene
Quantity 5/Pk.
Dimensions (L x W) 72 x 52 in. (182.88 x 132.08 cm)
Length (English) 72 in.
Width (English) 52 in.
Height (English) 64 in.
Product Type Cleanroom Bags
Length (Metric) 182.88 cm
Width (Metric) 132.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.