Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
SDP

Catalog No. 19168002
Change view
Click to view available options
Dimensions (L x W):
28 x 24 in.
32 x 16 in.
32 x 24 in.
32 x 28 in.
36 x 28 in.
36 x 32 in.
40 x 20 in.
40 x 28 in.
40 x 40 in.
44 x 28 in.
44 x 37 in.
44 x 60 in.
48 x 48 in.
60 x 28 in.
60 x 40 in.
60 x 68 in.
64 x 24 in.
64 x 40 in.
64 x 48 in.
72 x 32 in.
72 x 56 in.
80 x 36 in.
80 x 44 in.
84 x 36 in.
84 x 40 in.
84 x 80 in.
88 x 68 in.
92 x 36 in.
96 x 32 in.
104 x 68 in.
104 x 72 in.
120 x 68 in.
128 x 48 in.
128 x 84 in.
128 x 96 in.
136 x 92 in.
160 x 60 in.
Height (English):
72 in.
76 in.
78 in.
80 in.
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
19-168-002 64 x 40 in. 72 in.
19-168-004 72 x 32 in. 80 in.
19-168-031 128 x 84 in. 76 in.
19-167-955 32 x 16 in. 76 in.
19-167-958 40 x 20 in. 76 in.
19-167-966 36 x 32 in. 80 in.
19-167-975 60 x 40 in. 72 in.
19-167-976 84 x 40 in. 72 in.
19-167-973 104 x 68 in. 72 in.
19-167-977 64 x 48 in. 76 in.
19-167-979 60 x 28 in. 76 in.
19-167-980 48 x 48 in. 80 in.
19-167-982 160 x 60 in. 80 in.
19-167-986 120 x 68 in. 80 in.
19-167-987 32 x 28 in. 80 in.
19-167-990 60 x 40 in. 76 in.
19-167-988 128 x 48 in. 72 in.
19-167-999 64 x 24 in. 72 in.
19-130-2136 44 x 60 in. 80 in.
19-168-005 72 x 56 in. 76 in.
19-168-016 88 x 68 in. 76 in.
19-168-021 96 x 32 in. 80 in.
19-130-2167 72 x 32 in. 72 in.
19-168-027 136 x 92 in. 80 in.
19-130-2185 72 x 56 in. 72 in.
19-130-2187 60 x 68 in. 72 in.
19-130-2188 44 x 28 in. 80 in.
19-130-2193 40 x 40 in. 72 in.
19-168-035 104 x 72 in. 80 in.
19-168-037 40 x 28 in. 72 in.
19-168-038 32 x 24 in. 72 in.
19-168-043 80 x 36 in. 72 in.
19-168-044 92 x 36 in. 72 in.
19-168-050 80 x 44 in. 76 in.
19-130-2216 84 x 36 in. 72 in.
19-130-2225 84 x 80 in. 72 in.
19-130-2214 40 x 28 in. 76 in.
19-130-2215 60 x 28 in. 80 in.
19-168-061 128 x 96 in. 78 in.
19-168-065 36 x 28 in. 80 in.
19-168-066 44 x 37 in. 72 in.
19-165-343 28 x 24 in. 80 in.
19-168-060 48 x 48 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
This item is not returnable. View return policy
Catalog No. 19-168-002 Supplier KNF™ FLEXPAK Supplier No. 020500501
Add to Cart
Add to Cart
This item is not returnable. View return policy

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Material Polyethylene
Dimensions (L x W) 64 x 40 in.
Length (English) 64 in.
Width (English) 40 in.
Height (English) 72 in.
Length (Metric) 162.56 cm
Width (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.