Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Antistatic Storage and Transport
- KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
Catalog No. 19168050

Change view
Click to view available options
Dimensions (L x W):
28 x 24 in.
32 x 16 in.
32 x 24 in.
32 x 28 in.
36 x 28 in.
36 x 32 in.
40 x 20 in.
40 x 28 in.
40 x 40 in.
44 x 28 in.
44 x 37 in.
44 x 60 in.
48 x 48 in.
60 x 28 in.
60 x 40 in.
60 x 68 in.
64 x 24 in.
64 x 40 in.
64 x 48 in.
72 x 32 in.
72 x 56 in.
80 x 36 in.
80 x 44 in.
84 x 36 in.
84 x 40 in.
84 x 80 in.
88 x 68 in.
92 x 36 in.
96 x 32 in.
104 x 68 in.
104 x 72 in.
120 x 68 in.
128 x 48 in.
128 x 84 in.
128 x 96 in.
136 x 92 in.
160 x 60 in.
Height (English):
72 in.
76 in.
78 in.
80 in.
43 product options available for selection
| Catalog No. | Dimensions (L x W) | Height (English) |
|---|---|---|
| 19-168-050 | 80 x 44 in. | 76 in. |
| 19-168-004 | 72 x 32 in. | 80 in. |
| 19-168-031 | 128 x 84 in. | 76 in. |
| 19-167-955 | 32 x 16 in. | 76 in. |
| 19-167-958 | 40 x 20 in. | 76 in. |
| 19-167-966 | 36 x 32 in. | 80 in. |
| 19-167-975 | 60 x 40 in. | 72 in. |
| 19-167-976 | 84 x 40 in. | 72 in. |
| 19-167-973 | 104 x 68 in. | 72 in. |
| 19-167-977 | 64 x 48 in. | 76 in. |
| 19-167-979 | 60 x 28 in. | 76 in. |
| 19-167-980 | 48 x 48 in. | 80 in. |
| 19-167-982 | 160 x 60 in. | 80 in. |
| 19-167-986 | 120 x 68 in. | 80 in. |
| 19-167-987 | 32 x 28 in. | 80 in. |
| 19-167-990 | 60 x 40 in. | 76 in. |
| 19-167-988 | 128 x 48 in. | 72 in. |
| 19-167-999 | 64 x 24 in. | 72 in. |
| 19-130-2136 | 44 x 60 in. | 80 in. |
| 19-168-002 | 64 x 40 in. | 72 in. |
| 19-168-005 | 72 x 56 in. | 76 in. |
| 19-168-016 | 88 x 68 in. | 76 in. |
| 19-168-021 | 96 x 32 in. | 80 in. |
| 19-130-2167 | 72 x 32 in. | 72 in. |
| 19-168-027 | 136 x 92 in. | 80 in. |
| 19-130-2185 | 72 x 56 in. | 72 in. |
| 19-130-2187 | 60 x 68 in. | 72 in. |
| 19-130-2188 | 44 x 28 in. | 80 in. |
| 19-130-2193 | 40 x 40 in. | 72 in. |
| 19-168-035 | 104 x 72 in. | 80 in. |
| 19-168-037 | 40 x 28 in. | 72 in. |
| 19-168-038 | 32 x 24 in. | 72 in. |
| 19-168-043 | 80 x 36 in. | 72 in. |
| 19-168-044 | 92 x 36 in. | 72 in. |
| 19-130-2216 | 84 x 36 in. | 72 in. |
| 19-130-2225 | 84 x 80 in. | 72 in. |
| 19-130-2214 | 40 x 28 in. | 76 in. |
| 19-130-2215 | 60 x 28 in. | 80 in. |
| 19-168-061 | 128 x 96 in. | 78 in. |
| 19-168-065 | 36 x 28 in. | 80 in. |
| 19-168-066 | 44 x 37 in. | 72 in. |
| 19-165-343 | 28 x 24 in. | 80 in. |
| 19-168-060 | 48 x 48 in. | 72 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
Description
Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.
- Tough yet flexible
- Chemically resistant to solvents
- Exhibit low water vapor transmission rate and good electrical properties
Certifications
Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.
Compliance
Suitable for Class 100 cleanroom environments
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Dimensions (L x W) | 80 x 44 in. |
| Length (English) | 80 in. |
| Width (English) | 44 in. |
| Height (English) | 76 in. |
| Product Type | Cleanroom Bags |
| Length (Metric) | 203.2 cm |
| Width (Metric) | 111.76 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?