Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
SDP

Catalog No. 19168026
Change view
Click to view available options
Dimensions (L x W):
28 x 44 in.
36 x 36 in.
40 x 44 in.
44 x 28 in.
44 x 48 in.
48 x 44 in.
72 x 36 in.
80 x 52 in.
84 x 36 in.
88 x 28 in.
92 x 32 in.
92 x 60 in.
124 x 92 in.
Height (English):
84 in.
88 in.
Quantity:
1 Ea.
10/Cs.
5/Pk.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Quantity
19-168-026 88 x 28 in. 84 in. 1 Ea.
19-130-2134 28 x 44 in. 84 in. 1 Ea.
19-165-347 48 x 44 in. 84 in. 5/Pk.
19-130-2217 72 x 36 in. 88 in. 1 Ea.
19-167-978 80 x 52 in. 88 in. 1 Ea.
19-130-2164 44 x 48 in. 84 in. 1 Ea.
19-168-015 84 x 36 in. 84 in. 1 Ea.
19-168-019 92 x 60 in. 84 in. 1 Ea.
19-130-2169 40 x 44 in. 84 in. 1 Ea.
19-168-030 124 x 92 in. 88 in. 1 Ea.
19-130-2220 92 x 32 in. 84 in. 1 Ea.
19-165-346 44 x 28 in. 84 in. 10/Cs.
19-165-355 36 x 36 in. 84 in. 10/Cs.
19-165-360 72 x 36 in. 88 in. 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-168-026 Supplier KNF™ FLEXPAK Supplier No. 020500798
Add to Cart
Add to Cart

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyethylene
Quantity 1 Ea.
Dimensions (L x W) 88 x 28 in.
Length (English) 88 in.
Width (English) 28 in.
Height (English) 84 in.
Product Type Cleanroom Bags
Length (Metric) 223.52 cm
Width (Metric) 71.12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.