Learn More
KNF Neuberger Mini LABOPORT™ UN816 Vacuum Diaphragm Pump
UN816 diaphragm pumps are double-head, dry-running devices used in a wide range of laboratory applications. They transfer and pump down without contamination. The heart of these very compact pumps is a KNF structured diaphragm.
$2670.00 - $3320.00
Specifications
Electrical Requirements | 115 V 60 Hz |
---|---|
Frequency | 60 Hz |
Pump Type | Diaphragm Vacuum Pump |
Enclosure Rating | IP20 |
Maximum Pressure | 7.4 psig |
Catalog Number | Mfr. No. | Model | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Flow Rate | Price | Quantity & Availability | ||||
13-880-30
|
KNF Neuberger
057013/055162 |
UN816.3KTP | 16 L/min. |
Each for $2,670.00
|
|
||||
13-880-31
|
KNF Neuberger
077271/000000 |
UN816.3KT.45P | 16 L/min. |
Each for $3,320.00
|
|
||||
13-880-32
|
KNF Neuberger
057017/055162 |
UN816.1.2KTP | 30 L/min. |
Each for $2,670.00
|
|
||||
13-880-33
|
KNF Neuberger
077270/000000 |
UN816.1.2KT.45P | 30 L/min. |
Each for $3,320.00
|
|
||||
Description
No metal or coated-metal parts within the Ryton™ pump heads; prevents pitting and corroding. Structured PTFE diaphragms supply consistent, reliable vacuum levels; not dependent on water pressure or temperature. Kalrez™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.
- Oil-free
- Low maintenance
- Small footprint; requires little bench space
- Available as stand alone or with vacuum gauge/regulator assembly
- Ideal for solvent filtration and degassing, and vacuum desiccation
Order Info
For all 115 V/60 Hz Laboport pumps, 230 V/50 Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).
Specifications
115 V 60 Hz | |
Diaphragm Vacuum Pump | |
7.4 psig |
60 Hz | |
IP20 | |
115 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.