Learn More
Description
- Disposable
- May be sharpened for a longer lasting edge.
- Non-slip handle ensures accurate dissection.
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Standard Dissecting Knife |
| For Use With (Application) | Dissection Labs |
| Handle Type | Non-slip |
| Length (English) Blade | 6 in. |
| Length (Metric) Blade | 150 mm |
| Length (English) | 10.5 in. |
| Length (Metric) | 266.7 mm |
| Disposable | Single-use |
| Quantity | 10/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
