Learn More
Description
- Durable plastic base knife switch
- Brass poles and knives for good electrical connections
Specifications
Specifications
| Product Type | Knife Switch |
| For Use With (Equipment) | Electrical connections |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.89 cm |
| Material | Plastic |
| Voltage | 24 V |
| For Use With (Application) | For good electrical connections. |
| Height (English) | 1 in. |
| Height (Metric) | 2.54 cm |
| Includes | Double pole, Single throw |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
