Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Knock Down Roof Anchor

Catalog No. 17103794
Change view
Click to view available options
Werner Co. Knock Down Roof Anchor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-794 Werner Co. Knock Down Roof Anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-794 Supplier Werner Co. Supplier No. A230400
Add to Cart
Add to Cart

Knock down roof anchor.

Convenient and disposable. Knock down the anchor point when the job is complete and shingle over.

  • Fits any roof pitch.
  • Comes with fastners included.
  • Use only 16d nails to install the anchor (5 per leg into the rafters and sheathing).
  • Install all 10 nails

Specifications

Product Type Knock Down Roof Anchor
Width (Metric) 5.08 cm
For Use With (Application) Fall Protection
Width (English) 2 in.
For Use With (Equipment) Harnesses
Includes Fasteners
Weight (English) 0.95 lb.
Dimensions (L x W) 10.3 x 2 in.
Weight (Metric) 0.43 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.