Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Knot Wire End Brush
SDP

Catalog No. 19173916 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Diameter (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-173-916 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-916 Supplier Ampco Supplier No. EB1K
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant end brush.

  • See image for additional information regarding measurements.
  • Shank diameter (d): 1/4 in.
  • Diameter of brush end: (a): 1 in.
  • Wire Size: 0.020 in.
  • Max speed (RPM): 20000

Specifications

Product Type End Brush
Diameter (English) 1 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.