Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 105° Bent Distillation Adapter with Tapered Drip Tip 14/20
SDP

Catalog No. K2732000000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K273200-0000 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K273200-0000 Supplier DWK Life Sciences Supplier No. 2732000000
Add to Cart
Add to Cart

105° Bent Distillation Adapter with inner 14/20 standard taper joint at the bottom with enclosed Drip Tip

  • Standard Taper outer joint at top
  • Standard Taper inner joint at the bottom with enclosed drip tip
  • Standard taper joints 14/20
  • 70mm Height, 55mm Width
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (English) 2.75 in.
Height (Metric) 70mm
Includes Drip tip
Material Borosilicate Glass
Product Type Distillation Bent Adapter
Standard Taper Joint No. 14/20
Width (English) 2.16 in.
Width (Metric) 55mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.