Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Airless-Ware Glass Plug Gas Inlet Adapter
SDP

Catalog No. K2113002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20 Inner
24/40 Inner
Height (English):
3.85 in.
5.31 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Height (English)
K211300-2440 24/40 Inner 5.31 in.
K211300-1420 14/20 Inner 3.85 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K211300-2440 Supplier DWK Life Sciences Supplier No. 2113002440
Add to Cart
Add to Cart

Inlet Adapter for Vacuum and AIRLESS-WARE™, with a choice of 14/20 or 24/40 standard taper joints.

  • Inner Standard Taper joints
  • 211300 series has a glass plug
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (English) 5.31 in.
Height (Metric) 135mm
Includes Patented 809000 pressure/vacuum retainer
Material Borosilicate Glass
Product Type Inlet Adapter
Standard Taper Joint No. 24/40 Inner
Width (English) 2.36 in.
Width (Metric) 60mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.