Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Bent Drying Tubes with Standard Taper Joints
SDP

Catalog No. k2911000000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K291100-0000 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. K291100-0000 Supplier DWK Life Sciences Supplier No. 2911000000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

A #00 rubber stopper with hole to accommodate a 3mm glass inlet tube, also included.

Bent at 75° for use in fume hoods where a vertical-type tube won't fit

  • With standard taper joint at one end
  • Beaded rim resists breakage
  • Overall H × W: 65 × 105mm

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Fume hoods
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Product Type Drying Tube
Shape Bent
Dimensions (L x W) 2.5 x 4.1 in. (65 x 105 mm)
Includes A 00 rubber stopper with hole to accommodate a 3mm glass inlet tube
Width (English) 4.1 in.
Length (Metric) 65 mm
Material Borosilicate Glass
Width (Metric) 105 mm
Length (English) 2.5 in.
Standard Taper Joint No. 14/20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.