Learn More
Description
Used to introduce reactants below the interior surface
- 24/40 joint
- No. 1 hose connection
- 75mm bottom tube length
- 290mm height
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Fits Tubing ID (English) | 0.37 in. |
| Fits Tubing ID (Metric) | 9.39mm |
| Height (English) | 11.41 in. |
| Height (Metric) | 290mm |
| Includes | Hose connection 1 and standard taper joint |
| Material | Borosilicate Glass |
| Product Type | Bleed Type Adapter |
| Standard Taper Joint No. | 24/40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
