Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Brand 5mm High Grade NMR Sample Tubes
Shop All DWK Life Sciences Products

Description
- Precision-manufactured for use in high-resolution NMR spectroscopy characterizing organic molecules through measurement of resonant frequencies of atomic nuclei
- Research applications include analysis of polymer structures and organic solutions
- Made from Type I borosilicate glass (33 expansion, low extractable)
- Wall thickness: 0.01475 in. (0.37 mm)
- O.D.: 0.1955 in. (+0.0000/-0.0005 in.); I.D.: 0.1655 in. (+0.0005/-0.0000 in.)
- Wall variation and camber tolerances depend, in part, on tube length
- All sample tubes include plastic compression-fit caps and sandblasted marking spots
- 100% gauged to meet exacting standards for wall thickness, concentricity, and camber
Specifications
Specifications
| Product Type | NMR Sample Tube |
| Material | Borosilicate Glass |
| Diameter (English) Outer | 0.19 in. |
| Length (Metric) | 177.8 mm |
| Closure Material | Polyethylene |
| Closure Type | Compression-fit |
| Diameter (Metric) Outer | 5 mm |
| Concentricity (English) | ±0.0002 in. |
| Diameter (English) Inner | 0.165 in. |
| Camber (English) | ±0.00015 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.