Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand Rotary Evaporator Glass Vial Connecting Adapters
SDP

Catalog No. K7471302014 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
13-425
20-400
For Use With (Application):
Standard Taper Joint: 14/20
Standard Taper Joint: 19/22
Standard Taper Joint: 24/40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size For Use With (Application)
K747130-2014 20-400 Standard Taper Joint: 14/20
K7471301319 13-425 Standard Taper Joint: 19/22
K747130-1314 13-425 Standard Taper Joint: 14/20
K747130-1324 13-425 Standard Taper Joint: 24/40
K747130-2024 20-400 Standard Taper Joint: 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K747130-2014 Supplier DWK Life Sciences Supplier No. 7471302014
Add to Cart
Add to Cart

Ideal for use with small samples

Connect standard rotary evaporator traps to vials with variety of GPI thread sizes. Typical receivers include Accuform™ 1 to 10mL vials (06-100C, 06-100E, 06-100F, 06-100G). Any standard vial with GPI threads can be used.

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
For Use With (Application) Standard Taper Joint: 14/20
Closure Size 20-400
Product Type Vial Connecting Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.