Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Buchner Filter Funnels
SDP

Catalog No. K2930500344 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
150 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15μ
4 to 5.5μ
40 to 60μ
Diameter (Metric) Disc:
20mm
30mm
40mm
60mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity Pore Size Diameter (Metric) Disc
K293050-0344 30 mL Medium 10 to 15μ 30mm
K2930500126 15 mL Fine 4 to 5.5μ 20mm
K2930500623 60 mL Coarse 40 to 60μ 40mm
K2930500144 15 mL Medium 10 to 15μ 20mm
K2930500644 60 mL Medium 10 to 15μ 40mm
K2930500626 60 mL Fine 4 to 5.5μ 40mm
K954100-1526 150 mL Fine 4 to 5.5μ 60mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K293050-0344 Supplier DWK Life Sciences Supplier No. 2930500344
Add to Cart
Add to Cart

Two side hose connection

  • Sealed-in fritted disc or sintered glass fritted disc
  • For use with paper or polymeric filters

Not recommended for use above 15psi

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 45mm
Capacity (Metric) 30 mL
Material Borosilicate Glass
Height (Metric) 130 mm
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (Metric) Disc 30mm
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Joint Number 14/20
Porosity Medium
Pore Size 10 to 15μ
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.